Shop All Vehicle Bulbs & Lenses
Race Sport
12In Heavy Duty Series 60W/4,200Lm Dual Row Led Light Bar
Mfr # RS-CREE-10BARHD
Zoro # G1578148
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Watts 60 W
- Voltage 32V DC
- Features Heavy Duty, Super Efficient LED Driver; Special Optics Improve Light Projection; Perfect for Offroad, Emergency, and Public Use
- Lamp Life 50,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Race Sport
- MFR # RS-CREE-10BARHD
- Zoro # G1578148
- UPC # 811712024181
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Size | 10 in |
Details
Light Technology | LED |
Watts | 60 W |
Voltage | 32V DC |
Features | Heavy Duty, Super Efficient LED Driver; Special Optics Improve Light Projection; Perfect for Offroad, Emergency, and Public Use |
Lamp Life | 50,000 hr |
Shape | Bar |
Item | CREE Combo Bar |
Light Output | 4200 lumens |
Color Temperature | 6500K |
Light Placement - Vehicle Lighting | Car Exterior |
Average Bulb Life | 5.7 yr |
Series | CREE |
Description
Premium light bars for serious off-roading and demanding situations.
These bars will take punishment and never let you down
• 60W/4,200 LM (3W per diode)
• Combination Flood/Spot Optics
• 5.7 Amps
• 50,000 hour lifetime
• 6,500 Kelvin color
• 12V-32V capable
• IP68 Waterproof Rated
• Bar Measures 12" End to End w/ Brackets
• Lens Measures 10" End to End
• Mount to Mount measurement is 15"
• Super efficient LED driver
• Special optics improve light projection
• Perfect for off-road, emergency, and public use
These bars will take punishment and never let you down
• 60W/4,200 LM (3W per diode)
• Combination Flood/Spot Optics
• 5.7 Amps
• 50,000 hour lifetime
• 6,500 Kelvin color
• 12V-32V capable
• IP68 Waterproof Rated
• Bar Measures 12" End to End w/ Brackets
• Lens Measures 10" End to End
• Mount to Mount measurement is 15"
• Super efficient LED driver
• Special optics improve light projection
• Perfect for off-road, emergency, and public use
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Cable, 2/0 ga, 25ft., Red (19YD85)
- ARIES Black Powder Coated Aluminum Powered Running Boards (3047902)
- LUVERNE TRUCK EQUIPMENT 19-C SILVERADO/SIERRA 1500/20-C SILV/SIERRA 2500/3500 GRIP STEP 7IN X 54IN BLACK (415054-401446)
- GROCO 1-1/4" NPS NPT Combo Bronze Thru-Hull Fitting w/Nut (TH-1250-W)
- RACE SPORT T15 Blast Series Hi-Power 10W Cree Led Replacement Bulbs (White) (RST15HPW)
- RACE SPORT Colorsmart 12-Pod Rgb+W Led Rock Light Kit (Rgb+White Multi-Color) (RS12PRGBW)
- RACE SPORT 16Ft (5M) 5050 Led Tape Strip Reel Lighting (Red) (RS-5050-5MR)
- RACE SPORT H11 4-Sided Led Headlight Conversion Kit - Projector Compliant (H11LED4S)
- RACE SPORT H4-3 6K 55W Motorized Dual Beam Bi-Xenon Bulbs Pr (H4-6K-DB-RB-55W)
- RACE SPORT H7 12,000K Vision Extreme Headlight Kit (H7-12K-VE)
- ILC Replacement For BATTERIES AND LIGHT BULBS 5AGA AUTOMOTIVE INDICATOR LAMPS NEON 10PK (10PAK:WW-LC58-0)
- Race Sport Automotive Lighting