Shop All Barware and Beverage Service
This Product is Discontinued
Rabbit
Wine Preserver, SRS Rubber, Plastic Gray (Discontinued)
Mfr # W5405
Zoro # G9468541
This Product is Discontinued
Key Features
- Material SRS Rubber, Plastic
- Color Gray
- Number of Compartments 0
- For Use With Wine Bottles
- Accessory Type Wine Preserver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rabbit
- MFR # W5405
- Zoro # G9468541
- UPC # 022578054056
- Country of Origin China
- Category Barware and Beverage Service
Details
Item | Wine Preserver |
Material | SRS Rubber, Plastic |
Color | Gray |
Number of Compartments | 0 |
For Use With | Wine Bottles |
Accessory Type | Wine Preserver |
Description
Wine Preserver, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.