Shop All Barware and Beverage Service
Rabbit
Wine and Champagne Sealer, Black
Mfr # W6115
Zoro # G9468566
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SRS Rubber, Stainless Steel
- Color Black
- For Use With Wine Bottles
- Number of Compartments 0
- Accessory Type Wine and Champagne Sealer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rabbit
- MFR # W6115
- Zoro # G9468566
- UPC # 022578061153
- Country of Origin China
- Category Barware and Beverage Service
Details
Item | Wine and Champagne Sealer |
Material | SRS Rubber, Stainless Steel |
Color | Black |
For Use With | Wine Bottles |
Number of Compartments | 0 |
Accessory Type | Wine and Champagne Sealer |
Product Type | Wine and Champagne Sealer |
NSF Certified | No |
Description
Wine and Champagne Sealer, Material SRS Rubber/Stainless Steel, Product Type Wine and Champagne Sealer, Color Black, For Use With Wine Bottles, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LODGE Dutch Oven 7Qt Logic Ci (L10DO3)
- THERMOS Creamer Carafe Replacement Lid (TGB900525)
- ALLPOINTS Latch With Lock (221153)
- BAKERS PRIDE Cast Iron )Radiant 22-1/2" (T1328X)
- RABBIT Aerating Pourer, Plastic, Stainless Steel Black (W6112)
- RABBIT Bottle Stoppers, Assorted PK2 (W6119N)
- RABBIT W6310 Metrokane Zippity 2-Step Corkscrew (RA11382)
- RABBIT WINE POUR/STOPPER 2PK (W6128N)
- RABBIT Wine Opener Elect Red (W6310)
- RABBIT Original Rabbit Corkscrew Wine Opener (W6004)
- FANMATS FanMats Drink Mat, , NFL - Cleveland Browns, 3-1/4" x 24" x 1" (13982)
- Rabbit Barware and Beverage Service