Shop All Barware and Beverage Service
Rabbit
Waiters Corkscrew
Mfr # W5614
Zoro # G0390043
product price: $7.79
/ea
Sold in multiples of 12 for $93.48
$93.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Manual
- Functions Decorker, Foil Cutter
- NSF Certified No
- Overall Length 4 1/4 in
- Product Type Waiters Corkscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rabbit
- MFR # W5614
- Zoro # G0390043
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Overall Length | 4 1/4 in |
Overall Width | 1 in |
Details
Item | Waiters Corkscrew |
Color | Black |
Electric | Manual |
Functions | Decorker, Foil Cutter |
NSF Certified | No |
Product Type | Waiters Corkscrew |
Description
Waiters Corkscrew, Color Black, Functions Decorker, Foil Cutter, Electric Manual, Overall Length 4 1/4 in, Product Type Waiters Corkscrew, Overall Width 1 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Reamer, Lemon/Lime , M# 96700 (596700)
- IMPERIAL Door Hinge Bottom (28050)
- GLOBE Ss Removable Bowl Guard Assembly (X600S1)
- HOBART Thumb Screw (00-108197-5)
- RABBIT WINE POUR/STOPPER 2PK (W6128N)
- RABBIT Aerating Pourer, Plastic, Stainless Steel Black (W6112)
- RABBIT Wing Corkscrew, Black (5255170)
- RABBIT Original Rabbit Corkscrew Wine Opener (W6004)
- RABBIT Two-Step Bottle Opener, Assorted (W5622T10)
- RABBIT Bottle Stoppers, Assorted PK2 (W6119N)
- HOUDINI 1 L Black Vinyl Wine Carrier (5271255)
- Rabbit Barware and Beverage Service