Shop All Barware and Beverage Service
Rabbit
Pocket Corkscrew
Mfr # W4030FS
Zoro # G0389991
product price: $1.69
/ea
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 3 3/4 in
- Functions Decorker
- NSF Certified No
- Electric Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rabbit
- MFR # W4030FS
- Zoro # G0389991
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Overall Length | 3 3/4 in |
Overall Width | 3 in |
Details
Item | Pocket Corkscrew |
Color | Black |
Functions | Decorker |
NSF Certified | No |
Electric | Manual |
Product Type | Pocket Corkscrew |
Description
Pocket Corkscrew, Color Black, Functions Decorker, Electric Manual, Overall Length 3 3/4 in, Product Type Pocket Corkscrew, Overall Width 3 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRENCHS French's Original French Fried Onion 2.8 oz., PK15 (84560)
- TOUCH OF COLOR Cobalt Blue Beverage Napkins, 5"x5", 600PK (803147B)
- TABLECRAFT Red Cutting Board, .5" Thick, 18"X24" (CB1824RA)
- VOLLRATH 8 oz Ladle (4980810)
- RABBIT Wine and Champagne Sealer, Black (W6115)
- RABBIT WINE POUR/STOPPER 2PK (W6128N)
- RABBIT W6310 Metrokane Zippity 2-Step Corkscrew (RA11382)
- RABBIT Wine Opener Elect Red (W6310)
- RABBIT Original Rabbit Corkscrew Wine Opener (W6004)
- RABBIT Bottle Stoppers, Assorted PK2 (W6119N)
- FANMATS FanMats Drink Mat, 20535, Arizona State University, 3-1/4"x 24"x 1" (20535)
- Rabbit Barware and Beverage Service