Shop All Straight Flute Taps
R W Thompson
20Mm X 1.5 Tap
Mfr # 310-20-1.5
Zoro # G5161835
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R W Thompson
- MFR # 310-20-1.5
- Zoro # G5161835
- UPC # 843724006084
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
20Mm X 1.5 Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27550)
- APEX TOOL GROUP BIT 5/16HEX INS 16F-18R SLOT 1-3/4" 44MM (485-7X)
- M.A. FORD 3/32" Carbide 118 Deg. Jobber Length Drill Bit (20409380)
- OSG Screw Machine Drill, Taper, 5/32 in. (17505311)
- DRILL AMERICA 2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64124)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 Nc (95103)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSU04N3NEBA)
- RUKO Combi Machine Tap, Bit HSS M 5X0.8 (US270016)
- YMW TAPS Hand Tap, HSS, TIN, D6 M18 x 1.5, Tap Material: High Speed Steel (TS018O6NEB5-TIN)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Taper, 6 Flutes, UNF (C55063)
- IRWIN Tap Plug 10-24Nc Carded (8028)
- R W Thompson Straight Flute Taps