Shop All Grills & Smokers
R & V Works
SCG30C 30in Smokin' Cajun Charcoal Grill / Smoker
Mfr # 698CG30C
Zoro # G310779570
product price: $1,330.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,330.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & V Works
- MFR # 698CG30C
- Zoro # G310779570
- Country of Origin Unknown
- Category Grills & Smokers
Description
Ideal for the grilling enthusiast who takes no shortcuts and prides in the grilled products they produce this SCG30C 30in Smokin' Cajun charcoal grill from R & V Works gives you the tools to be the ultimate grill-master at your next tailgating party BBQ or catered event! For outdoor use only this grill boasts 2 18in x 15in solid stainless steel dishwasher safe grates and can achieve temperatures up to 750 degrees Fahrenheit for professional-grade grilling and searing. Or you can smoke and slow cook at lower temperatures to expand your operation's menu options. No matter what you're cooking up though the smoke and smells coming off of this charcoal grill are sure to make mouths water!Two removable side shelves provide a convenient staging area while also acting as heat trays and a front shelf with utensil holders lets you keep tongs turners and other grilling must-haves close at hand. This grill also features a stainless steel charcoal tray which is easily height adjustable. Since its frame is made from heavy gauge carbon steel you can also expect years of reliable use. Plus the unit's two solid rubber wheels and two swivel casters make maneuvering the grill a breeze allowing you to transport it without hassle.Overall Dimensions:Left to Right: 53inFront to Back: 30inHeight: 47in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL MULCHMPANY 8CUFT RED GRND Cover (LNS8RD)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1216-X)
- YARD TUFF Pine Straw Rake 3Pt, 72" (FTF-72PSR3PT)
- STROMBERG CARLSON STEP JACK STABIL-STEP ADJUST FROM 4IN-7IN (JSS-4)
- FIRE MAGIC 9 In. Built-In Side Burner With 15 000 Btus And Push Button Ignition (3280)
- POWERXL INDOOR GRILL BLACK/SLVR (PXLSG-ELT)
- BLACKSTONE 2 Burner Natural Gas/Propane Outdoor Griddle with Hood Black (2311)
- CHAR-BROIL Chrbrl Gas Tbltop Grill (465133010)
- WEBER Gen SPX435 LP Gas Grill (36800001)
- MR. BAR-B-Q Ceramic Briquettes Mrbbq (06000Y)
- BACKYARD PRO GKIT-FL 32in Double Burner Outdoor Range with 32in Griddle Plate - 150000 BTU (554GKITFL)
- R & V Works Grills & Smokers