R & V Works

FF6-R 17 Gallon Outdoor Cajun Deep Fryer


product price: $2,338.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Hold fish fries company picnics and outdoor catered events the Cajun way with this R & V Works FF6-R outdoor Cajun deep fryer! Boasting 2 fry tanks a 17 gal. total oil capacity and 90000 BTU this six basket portable deep fryer is built to handle the demands of large-scale events such as BBQ competitions outdoor concession stands and street fairs letting you fry up large batches of fish hush puppies and French fries with ease.This Cajun fryer's heat sources are specially positioned so that excess breading or batter will fall to the bottom of the fryer tank avoiding harmful buildup and ensuring even heating throughout the wells. This prevents your fried foods from being scorched and keeps the fryer oil cleaner resulting in up to 70% less oil usage when compared to similar units. For easy temperature monitoring this Cajun fryer features a built-in dial thermometer for each tank.For outdoor use only the R & V Works FF6-R 17 gal. outdoor Cajun deep fryer features a carbon steel frame with charcoal gray finish to ensure that it will last for years to come. This model comes set up for liquid propane. To easily move it into place it is mounted on a stand with 8in wheels. Assembly is required.Overall Dimensions:Left to Right: 91inFront to Back: 20inHeight: 45in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.