Shop All Fryers
R & V Works
FF4 12 Gallon Outdoor Cajun Deep Fryer
Mfr # 698FF4
Zoro # G810792369
product price: $1,634.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,634.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & V Works
- MFR # 698FF4
- Zoro # G810792369
- Country of Origin Unknown
- Category Fryers
Description
Hold fish fries and outdoor catered events the Cajun way with this R & V Works FF4 outdoor Cajun deep fryer! Boasting a 12 gal. oil capacity and 90000 BTU this four-basket portable deep fryer is built to handle the demands of large-scale events such as BBQ competitions company picnics outdoor concession stands and street fairs letting you fry up large batches of fish hushpuppies and French fries with ease.This fryer's heat source is specially positioned so that excess breading or batter will fall to the bottom of the fryer tank avoiding harmful buildup and ensuring even heating throughout the well. This prevents your fried foods from being scorched and keeps the fryer oil cleaner resulting in up to 70% less oil usage when compared to similar units. For easy temperature monitoring it features a built-in dial thermometer.For outdoor use only the R & V Works FF4 outdoor Cajun deep fryer features a carbon steel frame with charcoal gray finish to ensure that it will last for years to come. It maintains an ample 12 gallon oil capacity with a 6 gallon capacity per fry pot. This model comes set up for liquid propane. To easily move it into place it is mounted on a stand with 8in wheels.Overall Dimensions:Left to Right: 52inFront to Back: 20inHeight: 45in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTAGUE Bearing W/Hardware (3396-0)
- LIBBEY Libbey 10 oz. Carafe, PK12 (782)
- GATORADE Sports Drink Mix, Sugar Free, Glacier Freeze, 10 PK (04457)
- ALLIANCE ASSY VALVE-GAS 60HZ 25M PKG (60353P)
- CARLISLE FOODSERVICE Fryer Basket, 6.25 x 11.5 x 6.5 In, PK12 (601002)
- HENNY PENNY OFG-322 2-Well Natural Gas Open Fryer with Computron 8000 Controls - 175000 BTU (853OFG32206)
- BETTY CROCKER AIR FRYER / CONVECTION, Toaster Oven (BC-4637S)
- VULCAN LG300-2 35-40 lb. Liquid Propane Floor Fryer - 90000 BTU (901LG300L)
- BAYOU CLASSIC Bayou Classic DB250 Dual Burner Gas Cooker with Ext. Legs (DB250)
- NATIONAL PRESTO SKILLET 16"" W/GLASSCOVER (06852)
- NUWAVE NuWave 6012664 6 qt. Duet Black Programmable Digital Air Fryer with Pressure Cooker (6012664)
- R & V Works Fryers