Shop All Fryers
R & V Works
FF3 8.5 Gallon Outdoor Cajun Deep Fryer
Mfr # 698FF3R
Zoro # G410792288
product price: $1,212.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,212.99
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
- Brand R & V Works
- MFR # 698FF3R
- Zoro # G410792288
- Country of Origin Unknown
- Category Fryers
Description
Fry up fish French fries hushpuppies and more the Cajun way with this R & V Works FF3 outdoor Cajun deep fryer! Boasting an 8.5 gal. oil capacity and 90000 BTU this three basket portable deep fryer has the power to keep up with demand at fish fries tailgating parties BBQ's and catered events while still being compact enough for easy storage.This fryer's heat source is specially positioned so that excess breading or batter will fall to the bottom of the fryer tank avoiding harmful buildup and ensuring even heating throughout the well. This prevents your fried foods from being scorched and keeps the fryer oil cleaner resulting in up to 70% less oil usage when compared to similar units. For easy temperature monitoring it features a built-in dial thermometer.For outdoor use only the R & V Works FF3 8.5 gal. outdoor Cajun deep fryer features a carbon steel frame with charcoal gray finish to ensure that it will last for years to come. This model comes set up for liquid propane. To easily move it into place it is mounted on a stand with 8in wheels.Overall Dimensions:Left to Right: 40 1/2inFront to Back: 20inHeight: 45in
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
- SOUTHBEND Thermostat, Bjwa , 36" Capillary (B94-00002-01)
- OONI Sizzler Pan, Cast Iron, BlackBrown (UU-P08C00)
- CAMPBELLS Campbell's Condensed Soup Red & White Golden Mushroom 10.5 oz., PK12 (000017961)
- MANITOWOC Water Distribution Assembly (76-0278-9)
- COOKING PERFORMANCE GROUP FCPG30 Liquid Propane 30 lb. Countertop Fryer - 53000 BTU (351FCPG30L)
- NUWAVE Air Fryr W/Prsre Ckr Blk (33801)
- NUWAVE Nuwave 6012662 1728 Cu. in. Bravo Xl Programmable Digital Air Fryer with Baking Pan - Silver (6012662)
- FRYCLONE 70 - 100 lb. Fryer Oil Shuttle (259TRANSPB)
- NATIONAL PRESTO Fryer Fry Daddy (05420)
- NATIONAL PRESTO Fryer Deep Grapappy Prst (05411)
- TABLECRAFT Fry Basket, Orangee (43)
- R & V Works Fryers