R & V Works

FF2-S-AL Aluminum 6 Gallon Liquid Propane Outdoor Cajun Deep Fryer - 90000 BTU


product price: $1,568.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Fry up fish french fries hushpuppies and more the Cajun way with this R & V Works FF2-S-AL aluminum outdoor Cajun deep fryer! Boasting a 6 gallon oil capacity and 90000 BTU of heating power this deep fryer has the power to keep up with demand at fish fries patio cookouts tailgating parties BBQ's and other outdoor events while still being compact enough for easy storage. It includes two fry baskets and can be used as a tabletop model or on the roll-around stand sold separately.With an aluminum construction this fryer is built to last as it is resistant to rust and corrosion and is also lighter in weight compared to its steel counterparts. Plus since aluminum has better thermal conductivity it will heat up and cool down faster allowing you to do quicker on-demand cooking.This fryer's heat source is specially positioned at an angle so that excess breading or batter will fall to the bottom of the fryer tank avoiding harmful buildup and ensuring even heating throughout the well. This prevents your fried foods from being scorched and keeps the fryer oil cleaner resulting in up to 70% less oil usage when compared to similar units. For added convenience a built-in dial thermometer makes monitoring the oil temperature a breeze. A liquid propane connection is required for operation.Overall Dimensions:Width: 15inDepth: 26inHeight: 23inCapacity: 6 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.