Shop All Fryers
R & V Works
FF2-R-ST 4 Gallon Liquid Propane Outdoor Cajun Deep Fryer with Stand - 90000 BTU
Mfr # 698FF2RWST
Zoro # G610795027
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & V Works
- MFR # 698FF2RWST
- Zoro # G610795027
- Country of Origin Unknown
- Category Fryers
Description
R & V Works ideas were born in the rolling hills of northern Louisiana in a small tightknit community where everybody is treated like a neighbor and friendships are lifelong. R & V works would go on to patent the very first Cajun Fryer. This fryer is incredibly versatile requires little to no maintenance and is built using only the greatest quality materials! The Cajun Way Frying : Boasting a 4 gallon oil capacity and 90000 BTU this double basket portable deep fryer has the power to keep up with demand at fish fries patio cookouts tailgating parties BBQs and other outdoor events. Plus it's still compact enough for easy storage. Superior Design : This fryer's heat source is specially positioned so that excess breading or batter will fall to the bottom of the fryer tank avoiding harmful buildup and ensuring even heating throughout the tank. This prevents your fried foods from being scorched and keeps the fryer oil cleaner resulting in up to 70% less oil usage when compared to similar units. For added convenience the fryer tank detaches from its stand so that you can take it anywhere. Plus this unit features a builtin dial thermometer for easy temperature monitoring. Durable and LongLasting : For outdoor use only the R & V Works FF2RST Cajun deep fryer features a durable carbon steel frame and high temperature finish to ensure that it will last for years to come. This model comes set up for liquid propane. To easily move it into place it also comes with a stand and 8in wheels which make outdoor navigating a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEATING Thermostat Rx, 5/16 X 3-1/2, 30 (23897)
- ROYAL RANGE KNOB, NICKEL PLATED for Royal Range (3102)
- LITTLE GIANT Scoop Feed Galv Miller 4Qt (9204)
- ENTERPRISE MANUFACTURING Broom Head (Angle, Blue) (940160FLGD)
- FOX RUN BRANDS Foxrun 591 steamer; large (6194278)
- EMERALD 5.2L Digital Air Fryer (1804) (SM-AIR-1804)
- TABLECRAFT Fry Basket, Blue (428)
- TABLECRAFT Fry Basket, Red (427)
- BACKYARD PRO BP30-ALKIT 30 Qt. Deluxe Aluminum Turkey Fryer / Seafood Boiler Kit - 55000 BTU (554BP30ALKIT)
- EMERALD Compact Air Fryer with Temperature Control- 2L Capacity (SM-AIR-1800)
- COOKING PERFORMANCE GROUP EF300 15 lb. Heavy-Duty Electric Countertop Fryer - 208/240V 4200/5500W (351EF300)
- R & V Works Fryers