Shop All Fryers
R & V Works
FF1R 2.5 Gallon Liquid Propane Outdoor Cajun Deep Fryer - 90000 BTU
Mfr # 698FF1R
Zoro # G710795019
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & V Works
- MFR # 698FF1R
- Zoro # G710795019
- Country of Origin Unknown
- Category Fryers
Description
Fry up fish french fries hushpuppies and more the Cajun way with this R & V Works FF1R outdoor Cajun deep fryer! Boasting a 2.5 gallon oil capacity and 90000 BTU of heating power this deep fryer has the power to keep up with demand at fish fries patio cookouts tailgating parties BBQ's and other outdoor events while still being compact enough for easy storage. It includes a 11in x 5 3/8in x 4 1/8in fry basket and can be used as a tabletop model or on the roll-around stand sold separately.This fryer's heat source is specially positioned at an angle so that excess breading or batter will fall to the bottom of the fryer tank avoiding harmful buildup and ensuring even heating throughout the well. This prevents your fried foods from being scorched and keeps the fryer oil cleaner resulting in up to 70% less oil usage when compared to similar units. For added convenience a built-in dial thermometer makes monitoring the oil temperature a breeze. For outdoor use only the R & V Works FF1R 2.5 gallon deep fryer features a carbon steel frame with charcoal gray finish to ensure that it will last for years to come. A liquid propane connection is required for operation.Overall Dimensions:Width: 21inDepth: 21inHeight: 24in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Fish Turner, 11 1/2x2 7/8 (M33183)
- LAWRYS Lawry's Sweet Basil Citrus Garlic Rub 23 oz., PK6 (900398924)
- KEEBLER Soft Batch Chocolate Chip Cookies 2.2 oz Pouch (06270)
- GRINDMASTER Glass Tube 5/8 X 8" (X006AL)
- AICOOK 24QT AIR FRYER OVEN-BLACK (FM9015)
- NUWAVE Nuwave 6012662 1728 Cu. in. Bravo Xl Programmable Digital Air Fryer with Baking Pan - Silver (6012662)
- GALAXY EF10E 10 lb. Electric Countertop Fryer - 110V 1600W (177EF10E)
- CARNIVAL KING DFC18001 25 lb. Funnel Cake / Donut Fryer - 120V 1800W (382DFC18001)
- FRYCLONE 6.5 Gallon Orange Utility Oil Pail (259FOPN6GL)
- WARING COMMERCIAL Large Fryer Basket (LFB10)
- VULCAN LG300-2 35-40 lb. Liquid Propane Floor Fryer - 90000 BTU (901LG300L)
- R & V Works Fryers