Shop All Grills & Smokers
R & V Works
CSB-60 60in Liquid Propane Cajun Seafood Boiler - 360000 BTU
Mfr # 698CSB60
Zoro # G110795015
product price: $2,125.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,125.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & V Works
- MFR # 698CSB60
- Zoro # G110795015
- Country of Origin Unknown
- Category Grills & Smokers
Description
Quickly boil two entire bags of crawfish with this R&V Works CSB-60 60in liquid propane Cajun seafood boiler! With a 60in pot and 30 gallon water capacity that's perfectly sized to accommodate two 30 lb. bags of crawfish plus corn red potato andouille sausage and other Louisiana staples the boiler uses powerful jet burners to reach boiling temperature in as little as 22 minutes. This versatile unit also provides you with a great way to boil shrimp crab and peanuts or even steam mussels clams and lobsters!For added safety and convenience a hinged rotating basket design allows you to easily pour your food down the sturdy hinged lid and into a cooler or serving container eliminating the need to lift a heavy basket out of a stockpot while it drains. A side shelf offers space to keep go-to spices within reach while a stirring paddle is also included that conveniently stores along the side of the unit. Made from rugged 3/16in aluminum this boiler is sure to provide long-lasting performance while 8in solid rubber wheels combine with a front caster assembly for smooth mobility. Two liquid propane connections are required for operation.Overall Dimensions:Width: 72inDepth: 22inHeight: 35in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Playmate MAXCOLD Soft Side Cooler (146476)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 24.5”x18.5”x7” for Dogs and Small Pets | Indoor/Outdoor (665155LJT)
- GATORADE Beverage Cooler, 5 gal., Orange (50425SM-23)
- CLASSIC ACCESSORIES 19x19x5" Square Seat Cushions, SanteFeStripe, 2PK (62-122-013402-2PK)
- KUUMA GRILLS Stow N Go 160 Gas Grill (58131)
- KING KOOKER Outdoor Cooker, Single Butane Stove, Carrying Bag (MOC13S)
- DYNA-GLO Dyna-Glo 36" Vertical Charcoal Smoker (DGX780BDC-D)
- KUUMA PRODUCTS Stow N' Go 125 Gas Grill - 9,000BTU w/Regulator (58140)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill with Griddle (554LPGGP72KIT)
- CONCORD Triple Burner Outdoor Stand Stove Cooker w/ Regulator Brewing Supply (B-8745)
- CHAR-BROIL Grill Patio Bistro Red (20602109)
- R & V Works Grills & Smokers