Shop All Grills & Smokers
R & V Works
CSB-30 30in Liquid Propane Cajun Seafood Boiler - 180000 BTU
Mfr # 698CSB30
Zoro # G910795048
product price: $1,943.99
/ea
Free Shipping & Returns
$1,943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & V Works
- MFR # 698CSB30
- Zoro # G910795048
- Country of Origin Unknown
- Category Grills & Smokers
Description
Quickly boil an entire bag of crawfish with this R&V Works CSB-30 30in liquid propane Cajun seafood boiler! With a 30in pot and 15 gallon water capacity that's perfectly sized to accommodate an entire 30 lb. bag of crawfish plus corn red potato andouille sausage and other Louisiana staples the boiler uses powerful jet burners to reach boiling temperature in as little as 22 minutes. This versatile unit also provides you with a great way to boil shrimp crab and peanuts or even steam mussels clams and lobsters!For added safety and convenience a hinged rotating basket design allows you to easily pour your food down the sturdy hinged lid and into a cooler or serving container eliminating the need to lift a heavy basket out of a stockpot while it drains. A side shelf offers space to keep go-to spices within reach while a stirring paddle is also included that conveniently stores along the side of the unit. With the boiler made from rugged 3/16in aluminum and a base made of painted carbon this boiler is sure to provide long-lasting performance while 8in solid rubber wheels combine with a front caster assembly for smooth mobility. A liquid propane connection is required for operation.Overall Dimensions:Width: 36inDepth: 22inHeight: 35in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON 40 W Replacement Blacklight Bulb (BF130)
- MUTUAL INDUSTRIES Cl3 3Pc Ansi Rainsuit Lime Size 2Xl (14511-5)
- MAGNOLIA GARDEN FLAGS 13 x 18 in California Symbols Polyester Garden Flag (M010056)
- HOPKINS Subzero Fixed Head Snow Broom, With Squeegee, Aluminum Handle With Ice Scraper Extends To 52 In. (2610XM)
- BACKYARD PRO LPG36 36in Stainless Steel Liquid Propane Outdoor Grill (554LPG36)
- BASECAMP 3-Burner Propane Stove (F235835)
- BACKYARD PRO LPG72 72in Stainless Steel Liquid Propane Outdoor Grill (554LPG72)
- GEORGE FOREMAN Indoor Grill Black 12 in.L (GRECV075B)
- RANKAM OG2026001-KF Kingsford 18 in. Round Kettle Grill (RA576812)
- CHAR-BROIL Chrbrl Gas Tbltop Grill (465133010)
- CHAR-BROIL Gas Table Top Grill (465133010-DI)
- R & V Works Grills & Smokers