Shop All Fryers
R & V Works
Commercial Jimmy 12 Gallon Outdoor Cajun Deep Fryer
Mfr # 698CJ2
Zoro # G810795049
product price: $1,416.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,416.99
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
- Brand R & V Works
- MFR # 698CJ2
- Zoro # G810795049
- Country of Origin Unknown
- Category Fryers
Description
Hold BBQ competitions company picnics and street fairs the Cajun way with this R & V Works Commercial Jimmy outdoor Cajun deep fryer! For outdoor use only this two-basket portable deep fryer is perfect for frying up large batches of fish hushpuppies French fries and more thanks to its 12 gal. oil capacity and 90000 BTU.The heat source is also specially positioned so that excess breading or batter will fall to the bottom of the fryer tank avoiding harmful buildup and ensuring even heating throughout the well. This prevents your fried foods from being scorched and keeps the fryer oil cleaner resulting in up to 70% less oil usage when compared to similar units. Compatible accessories sold separately.- Built-in dial thermometer- Carbon steel frame with charcoal gray finish- 8in wheels- Comes set up for use with liquid propaneOverall Dimensions:Left to Right: 38 1/2inFront to Back: 27inHeight: 42in
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
- TABLECRAFT SS Ladle, Black Vinyl Handle, 3 oz (9703)
- DELFIELD Fan Motor - 115V (2162715)
- GARLAND Leg 4H 3/8-16 (078109-2)
- APPLEWAYS Appleways Individually Wrapped Granola Crispy Bites 1 oz., PK108 (71600)
- NATIONAL PRESTO ELECTRIC GRIDDLE CERAMIC (07062)
- BACKYARD PRO BPM4G 4 Gallon Steel Liquid Propane Outdoor Deep Fryer with Mobile Stand - 90000 BTU (554BPM4G)
- MONOPRICE Strata Home by Sous Vide Immersion Cooker 800W (21594)
- BAYOU CLASSIC Aluminum Turkey Fryer Kit 30 qt 1 pk (200-490)
- HASTINGS HOME Hastings Home Tabletop Electric Deep Fryer (157939KZH)
- FRYCLONE 50 lb. Low Profile Portable Fryer Oil Filter Machine with Pump - 120V (259FLTRM50)
- INSTANT POT Instant Vortex Black 5.7 qt Air Fryer (140-3082-01)
- R & V Works Fryers