Shop All Grills & Smokers
R & V Works
CG-20 20in Smokin' Cajun Grill - 45000 BTU LP
Mfr # 698CG20
Zoro # G210790361
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,558.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R & V Works
- MFR # 698CG20
- Zoro # G210790361
- Country of Origin Unknown
- Category Grills & Smokers
Description
Boasting convenience performance and American-made quality this CG-20 20in Smokin' Cajun Grill from R & V Works gives you the tools to be the ultimate grill-master at your next tailgating party BBQ or family gathering! For outdoor use only this grill boasts an 18in x 20in dishwasher safe grate and can achieve temperatures up to 750 degrees Fahrenheit for professional-grade grilling and searing. Or you can smoke and slow cook at lower temperatures thanks to its self-igniting wood chip tray and liquid holding pans that let you add moisture and flavor enhancers like beer or orange juice. No matter what you're cooking up though the smoke and smells coming off your new grill are sure to make mouths water!A removable side shelf provides a convenient staging area while also acting as a heat tray and a front shelf with utensil holders lets you keep tongs turners and other grilling must-haves close at hand. Since its frame is made from heavy gauge carbon steel you can also expect years of reliable use.- 3in easy read thermometer- Propane tank holder included; comes set up for liquid propane- Heavy gauge carbon steel construction- Single heat flue- Solid rubber rear wheels; heavy locking swivel casters on frontOverall Dimensions:Left to Right: 42inFront to Back: 29inHeight: 46in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-6X8)
- MTD Mulch Plug (731-09208)
- MUTUAL INDUSTRIES 12 ft X 300 ft Ground Cover (25-6-300)
- MAKITA Handheld Blower, 113 cfm, 152 mph, 18 V, 3.2 lb (XBU06Z)
- BACKYARD PRO 160 Qt. Liquid Propane Cajun Seafood Boiler Cart (554BPSB160QT)
- CUISINART 1-Burner Gas Electric 15000 BtuH Grill (CGG-240)
- KING KOOKER Double Jet Cooker, 180K BTU, 90qt Aluminum Pot (9013N)
- MASTERBUILT Digital Wood Chips Vertical Smoker Black (MB20070421)
- KING KOOKER High Pressure Campstove, Propane, 60K BTU, Steel Griddle (CSR2G)
- SMOKEHOUSE PRODUCTS Big Chief Front Load Smoker (SM460025)
- KUUMA GRILLS Stow N Go 160 Gas Grill (58131)
- R & V Works Grills & Smokers