Shop All Bath Towels
R & R Textile
Wash Cloth, 13x13 In, White, PK12
Mfr # X03120
Zoro # G3331815
product price: $13.79
/pk 12, $1.15/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 100% Cotton
- Width 13 in
- Length 13 in
- Weight 4.5 lb per Dozen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X03120
- Zoro # G3331815
- UPC # 008182031201
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 13 in |
Length | 13 in |
Details
Item | Wash Cloth |
Style | Ring Spun |
Material | 100% Cotton |
Color | White |
Weight | 4.5 lb per Dozen |
Edges | Hemmed |
Border | Dobby |
Description
Hand TowelWidth 13 In., Length 13 In.Dobby Border, 100 Percent Cotton MaterialColor White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jean Plout 'Clay Pottery Still Life 1' Canvas Art, 30x47 (ALI17298-C3047GG)
- LIFETIME PRODUCTS Lifetime® Adjustable Height Plastic Fold-In-Half Table, 24" x 48", White (4428)
- MANHATTAN COMFORT Vanderbilt TV Stand and Cabrini Floating TV Panel, Off White/Maple (2-1755482354)
- R & R TEXTILE Wash Cloth, 13x13 In, Beige, PK12 (X03130)
- R & R TEXTILE Hand Towel, 16x27 In, Brown, PK12 (71623)
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22862)
- R & R TEXTILE Glass Towel, Lint Free, Cotton, PK12 (31606)
- R & R TEXTILE Bath Towel, 24x50 In., White, PK12 (62420)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (61210)
- KEMP USA Gym Towel, White, 20X40 (10-613)
- R & R Textile Bath Towels