Shop All Bath Towels
R & R Textile
Wash Cloth, 12x12 In, White, PK12
Mfr # 61210
Zoro # G1040602
product price: $9.79
/pk 12, $0.82/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open End
- Material 100% Cotton
- Width 12 in
- Length 12 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # 61210
- Zoro # G1040602
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 12 in |
Length | 12 in |
Details
Item | Wash Cloth |
Style | Open End |
Material | 100% Cotton |
Color | White |
Weight | 1 lb per Dozen |
Border | Cam |
Edges | Hemmed |
Description
Wash Cloth, Open End, Width 12 In., Length 12 In., Weight 1 lb. per Dozen, Cam Border, 100 Percent Cotton Material, Hemmed Edges, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C8C125BlkVinyl)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 7/8 in (6J598)
- CANDLELITE Candle Lite 260473 14 oz Tiare Amber Wood Wick Candle (260473)
- THE MAREK GROUP Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (61200)
- R & R TEXTILE Wash Cloth, 13x13 In, White, PK12 (X03120)
- R & R TEXTILE Wash Cloth, 13x13 In, Beige, PK12 (X03130)
- R & R TEXTILE Bath Towel, 27x54 In, Beige, PK12 (X01180)
- R & R TEXTILE Bath Towel, 24x50 In., White, PK12 (62420)
- R & R TEXTILE Bath Towel, 20x44 In., White, PK12 (X01100)
- MARTEX BRENTWOOD Hand Towel, 16 x 30 In, White, PK24 (7135602)
- R & R Textile Bath Towels