Shop All Bath Towels
R & R Textile
Wash Cloth, 12x12 In, Beige, PK12
Mfr # X03110
Zoro # G2534052
original price:
$10.95
5% off
new price: $10.39
/pk 12, $0.87/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ring Spun
- Material 86% Cotton; 14% Polyester
- Width 12 in
- Length 12 in
- Weight 1 lb per Dozen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X03110
- Zoro # G2534052
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 12 in |
Length | 12 in |
Details
Item | Wash Cloth |
Style | Ring Spun |
Material | 86% Cotton; 14% Polyester |
Color | Beige |
Weight | 1 lb per Dozen |
Border | Cam |
Edges | Hemmed |
Description
Wash Cloth, Ring Spun, Width 12 In., Length 12 In., Weight 1 lb. per Dozen, Cam Border, 86 Percent Cotton; 14 Percent Polyester Material, Hemmed Edges, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE V-Roller Kit (995374)
- BOSS Mesh Task Chair (B605)
- BAXTON STUDIO Emerson Modern Light Grey Upholstered Queen Size Bed (136-7446)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (X03100)
- R & R TEXTILE Bath Towel, 22x44 In., White, PK12 (62200)
- R & R TEXTILE Bath Towel, 20x44 In., White, PK12 (X01100)
- R & R TEXTILE Wash Cloth, 13x13 In, Beige, PK12 (X03130)
- R & R TEXTILE Bath Towel, 20x40 In., White, PK12 (62000)
- R & R TEXTILE Hand Towel, 16x27 In., White, PK12 (51620)
- TRUE COLORS True Color Navy Wash Cloths , 12PK (WASH-NAVY)
- R & R Textile Bath Towels