Shop All Shower Curtains
R & R Textile
Vinyl, White, 70" W, 72" L
Mfr # WW-VT6700-White
Zoro # G7499855
product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 72"
- Width 70"
- Material Vinyl
- Pattern White Embossed Taffeta Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # WW-VT6700-White
- Zoro # G7499855
- Country of Origin India
- Category Shower Curtains
Dimensions
Length | 72" |
Width | 70" |
Details
Color | White |
Material | Vinyl |
Pattern | White Embossed Taffeta Design |
Mounting Type | Standard Metal Grommet Heading |
Description
Vinyl Shower Curtain, White Embossed Taffeta, 70" X 72" 6 Gauge, PK 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Aluminum Case, Analog, 16-1/4"W, 1.5V (WN64AGDD304BP)
- FLASH FURNITURE Rectangle White Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, White (ET-CT005-WH-GG)
- CONNEXION Credenza, 13.4" D, 70.6" W, 35-1/2" H, Slate/Sandstone (93510-1159)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Vinyl/Metal (493P25)
- MADISON PARK Monroe Shower Curtain - Red, 72 x 72 in. (MP70-221)
- CORTECH Shower Curtain System, 40 in.W x 78 in.H (CCUR4078)
- HERITAGE LACE SP-1420C Floret 72 X 72 Shower Curtain (6290W-OC)
- PRIME-LINE Shower Rod, Adjusts 36 in. - 60 in., Steel and Plastic, White Single Pack (MP59620)
- MADISON PARK 72 x 84 in. Spa Waffle Shower Curtain with 3M Treatment - Grey (MP70-4983)
- KENNEY MFG 72 in H X 42 in W Clear Shower Curtain Liner PEVA (KN61147)
- KENNEY MFG Kenney Clear Plastic Shower Curtain Rings 12 pk (KN61218V2)
- R & R Textile Shower Curtains