Shop All Blankets
R & R Textile
Thermal Blanket, Twin, 66x90 In., Blue
Mfr # X51002
Zoro # G0135125
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Twin
- Width 66 in
- Length 90 in
- Fabric 100% Cotton
- Type Leno Weave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X51002
- Zoro # G0135125
- Country of Origin Pakistan
- Category Blankets
Dimensions
Size | Twin |
Width | 66 in |
Length | 90 in |
Details
Color | Blue |
Fabric | 100% Cotton |
Type | Leno Weave |
Hem | All 4 Sides |
Blanket Weight | 2.5 lb |
Item | Thermal Blanket |
Washing Instructions | Gentle Machine or Hand Wash. Luke warm water. No Harch detergents. Do not bleach. Tumble dry low. |
Description
Thermal Blanket, Leno Weave, Twin Size, Width 66 In., Length 90 In., 100 Percent Cotton, Color Blue, All 4 Sides, Blanket Weight 2.5 lbs., Gentle Machine or Hand Wash. Luke warm water. No Harsh detergents. Do not bleach. Tumble dry low., Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Vinyl Executive Chair, Padded Arms (B7901)
- ABILITATIONS SqUoosh Chair, Blue (14767V27)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Chrome (KN609C/40V1H)
- HON CHAIR, EXEC, SWIVEL, ARM, BK (BSXVL601VA10)
- R & R TEXTILE Fleece Blanket, Full, 80 x 90 In. (X52001)
- R & R TEXTILE Fleece Blanket, Queen, 90x90 In. (X52002)
- R & R TEXTILE Thermal Blanket, 66 x 90inL, White (X51100)
- R & R TEXTILE Fleece Blanket, King, 108x90 In. (X52003)
- R & R TEXTILE Fleece Blanket, Twin, 66x90 In. (X52000)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., White (X51000)
- HASTINGS HOME Faux Fur Throw Luxurious, Soft, Hypoallergenic Premium Fashion Blanket, 60"x70", Pearl White (579883NSS)
- R & R Textile Blankets