Shop All Blankets
R & R Textile
Thermal Blanket, Twin, 66x90 In., Beige
Mfr # X51001
Zoro # G0135116
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Twin
- Width 66 in
- Length 90 in
- Fabric 100% Cotton
- Blanket Weight 2.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X51001
- Zoro # G0135116
- Country of Origin Pakistan
- Category Blankets
Dimensions
Size | Twin |
Width | 66 in |
Length | 90 in |
Details
Color | Beige |
Fabric | 100% Cotton |
Item | Thermal Blanket |
Blanket Weight | 2.5 lb |
Type | Leno Weave |
Hem | All 4 Sides |
Washing Instructions | Gentle Machine or Hand Wash. Luke warm water. No Harch detergents. Do not bleach. Tumble dry low. |
Description
Thermal Blanket, Leno Weave, Twin Size, Width 66 In., Length 90 In., 100 Percent Cotton, Color Beige, All 4 Sides, Blanket Weight 2.5 lbs., Gentle Machine or Hand Wash. Luke warm water. No Harsh detergents. Do not bleach. Tumble dry low., Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Coffee Table, Height: 18 (AWAA1120S)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24" to 28"Gray (6524HB)
- KASON Cam-Rise Spring Assisted Hinge, 1-5/8" (11248000025)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- R & R TEXTILE Fleece Blanket, Queen, 90x90 In. (X52002)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., White (X51000)
- R & R TEXTILE Fleece Blanket, Full, 80 x 90 In. (X52001)
- R & R TEXTILE Fleece Blanket, King, 108x90 In. (X52003)
- R & R TEXTILE Fleece Blanket, Twin, 66x90 In. (X52000)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., Blue (X51002)
- STALWART Heated Car Blanket - 12-Volt Electric Blanket for Car by Navy Blue (75-HBLANKET)
- R & R Textile Blankets