Shop All Rags & Towels
R & R Textile
Terry Cloth Rag Pallet, White, 630 lb.
Mfr # Z99407
Zoro # G7118680
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$1,432.99
Free 30-Day Returns
Key Features
- Material Terry
- Size 630 lb.
- Cleaning Cloth Condition New
- Cleaning Cloth Color White
- Features Soaking up spills, wiping down grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R & R Textile
- MFR # Z99407
- Zoro # G7118680
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 630 lb. |
Details
Material | Terry |
Item | Terry Cloth Rag |
Cleaning Cloth Condition | New |
Cleaning Cloth Color | White |
Features | Soaking up spills, wiping down grease |
Description
White Terry Cloth Rag Pallet (630 LBS per pallet or 42 15lbs Cartons)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERCARE GAINT LINT ROLLER 60 SHEET (617062)
- KIMBERLY-CLARK PROFESSIONAL 33"H x 16-4/5"W Jumbo Roll Dispenser, Black (80596)
- ETTORE PRODUCTSMPANY 32 GripNGrab Ext Reach (49036)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Microfiber, PK6 (FGT85206GR00)
- R & R TEXTILE Multi-Purpose Terry Towel, PK144 (Z51747)
- R & R TEXTILE Hand Towel 16"x27" White, 12PK (X02300)
- R & R TEXTILE Multi-Purpose Terry Towels, 14"x17", PK12 (Z51745)
- R & R TEXTILE Microfiber Hvy Weight Cloth, 12"x12", PK12 (Z73020)
- R & R TEXTILE Microfiber Cloth, Hvy Wght, 12"x12", PK48 (Z73104)
- R & R TEXTILE T Shirt Rags Pallet, White, 630 lb. (Z99408)
- ACL STATICIDE Microfiber Cloth 9" x 9", Blue (MFC24)
- R & R Textile Rags & Towels