Shop All Rags & Towels
R & R Textile
Terry Cleaning Towels 16" x 19", White, 4320PK
Mfr # Z51749
Zoro # G7118428
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$2,541.99
Free 30-Day Returns
Key Features
- Material Terry
- Size 16"x19"
- Color White
- Length 19 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R & R Textile
- MFR # Z51749
- Zoro # G7118428
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Size | 16"x19" |
Length | 19 in |
Width | 16 in |
Details
Material | Terry |
Item | Bar Mop Towel |
Color | White |
Used On | Wiping down counters, soaking up spills, Drying dishes |
Description
White Terry 28 oz Bar Mop Pallet, 16 x 19: (4320 Towels or 360 12-Packs)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Fabric Steamer, , Handhe (GS23RWH)
- KIMBERLY-CLARK PROFESSIONAL Comfort Touch, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21270)
- BSC PREFERRED Deluxe Looped-End Dust Mop Kit - 24'' (H-866)
- SPILFYTER Sorbents, 42 gal, 3 in x 10 ft, Universal, White, Cellulose (150310)
- R & R TEXTILE Microfiber Hvy Wght Cloth, 12"x12", PK240 (Z73105)
- R & R TEXTILE Mcrfbr Suede Cln/Plsh Cloth, 16"x16", PK48 (Z73112)
- R & R TEXTILE Red Shop Towels, Pallet, PK12000 (Z21823)
- R & R TEXTILE Microfiber Cloth, Hvy Wght, 12"x12", PK48 (Z73104)
- R & R TEXTILE New Microfiber Rags, 1 lb., Bag (Z73124)
- R & R TEXTILE Shop Towels, Blue, Cotton, 14x14", PK100 (WW21811)
- GLOBAL INDUSTRIAL 50 Lb. Box Premium Recycled Cotton Terry Cut Rags, White (670220)
- R & R Textile Rags & Towels