Shop All Aprons
R & R Textile
Terry Bib, 18 x 34in, Cotton, Stripe, PK12
Mfr # X14480
Zoro # G5045345
product price: $57.79
/pk 12, $4.82/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Orange, White
- Material Cotton
- Size 18 in x 34 in
- Closure Type Hook and Loop
- Fabric Weight 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X14480
- Zoro # G5045345
- Country of Origin Pakistan
- Category Aprons
Dimensions
Size | 18 in x 34 in |
Overall Length | 18 in |
Overall Width | 34 in |
Named Size | 18 in x 34 in |
Details
Item | Terry Bib |
Color | Blue, Orange, White |
Material | Cotton |
Closure Type | Hook and Loop |
Fabric Weight | 10 oz |
Fabric Material | Cotton |
Description
Terry Bib, Color Blue, Orange, White, Overall Length 18 in, Overall Width 34 in, Fabric Weight 10 oz, Product Type Terry Bib, Closure Type Hook and Loop, Fabric Material Cotton, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Fasguard Synthetic Leather Black Palm, M (905M)
- 5.11 Tactical Boots, 13, W, Black, Plain, Mens, PR (12394)
- SALISBURY Sleeve Harness (H1)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Surface (STI-9602)
- R & R TEXTILE Terry Bib, 18 x 30in, Cotton, White, PK12 (X14470)
- UNCOMMON THREADS Avalanche Bib Black W/Natural Web (3127-01W4)
- UNCOMMON THREADS 4-Way Apron Wht (3057-25ST)
- HONEYWELL NORTH Coat Apron, Silver, 56 In. L (SSCA/L)
- UNCOMMON THREADS Vibe Bib Walnut Canvas Natural Webbing (3115-C12W4)
- TOP DOG Die Cut Apron, 50", 8 mil, Green (81022)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Black (64189 2XL)
- R & R Textile Aprons