Shop All Rags & Towels
R & R Textile
Rcycld Mltclr T-Shirt Rag, Pallet, 630 lb.
Mfr # Z99405
Zoro # G7118723
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$883.99
Free 30-Day Returns
Key Features
- Size Varies
- Cleaning Cloth Condition Recycled
- Cleaning Cloth Color Assorted
- Features Staining Wood, Lint Free Cleaning, Polishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R & R Textile
- MFR # Z99405
- Zoro # G7118723
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | Varies |
Details
Item | Recycled Multicolor T-Shirt Rag |
Cleaning Cloth Condition | Recycled |
Cleaning Cloth Color | Assorted |
Features | Staining Wood, Lint Free Cleaning, Polishing |
Description
Recycled or Reclaimed Multicolored T-Shirt Cloth Rags Pallet (630 LBS per pallet or 42 15lbs Cartons)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARSAW CHEMICAL Institutional AD 2000, 1-Gallon, 4PK (21330-0000004)
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Down Press Mop Wringer, Black, Plastic (2064994)
- GORDON BRUSH 24" Speed Squeegy®, Heavy Duty Steel, Straight, EPDM Blade (M602525)
- SANI PROFESSIONAL Disinfecting Wipes, White, Canister, 15 in x 7 1/2 in, Alcohol, 6 PK (P86984)
- R & R TEXTILE New Microfiber Rags, 1 lb., Bag (Z73124)
- R & R TEXTILE Microfiber Bar Mop 15" x 18", 12PK (Z73060)
- R & R TEXTILE Microfiber New Microfiber Rags, 25 lb., Box 25 lb. (Z73127)
- R & R TEXTILE Mcrfbr Glass Cleaning Cloth, 16"x16", PK12 (Z73040)
- R & R TEXTILE T Shirt Rags Pallet, White, 630 lb. (Z99408)
- R & R TEXTILE Terry Cloth Rag Pallet, White, 630 lb. (Z99407)
- RUBBERMAID COMMERCIAL HYGEN Microfiber Cleaning Cloths, 16 x 16, Red, PK12 (FGQ62000RD00)
- R & R Textile Rags & Towels