Shop All Pillows
This Product is Discontinued
R & R Textile
Pillow, Queen, 30x21 In., White (Discontinued)
Mfr # X11701
Zoro # G2592012
This Product is Discontinued
Key Features
- Size Queen
- Fill Cluster Fiber
- Width 21 in
- Length 30 in
- Fill Weight 27 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X11701
- Zoro # G2592012
- UPC # 008182117011
- Country of Origin United States
- Category Pillows
Dimensions
Size | Queen |
Width | 21 in |
Length | 30 in |
Details
Item | Pillow |
Fill | Cluster Fiber |
Fill Weight | 27 oz |
Type | Hypoallergenic |
Washing Instructions | Machine Wash Warm, Tumble Dry, low heat, or line dry |
Thread Count | T230 |
Color | White |
Fabric | 100% Cotton |
Description
Pillow, Hypoallergenic, Queen Size, Width 30 In., Length 21 In., Color White, Fill Cluster Fiber, 27 oz. Fill Weight, T230 Thread Count, 100 Percent Cotton, Machine Wash Warm, Tumble Dry, low heat, or line dry, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.