Shop All Pillows
R & R Textile
Pillow, Queen, 30x21 In., White
Mfr # X11301
Zoro # G2479224
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Queen
- Fill Micro Denier Fiber
- Width 21 in
- Length 30 in
- Fill Weight 29 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X11301
- Zoro # G2479224
- Country of Origin United States
- Category Pillows
Dimensions
Size | Queen |
Width | 21 in |
Length | 30 in |
Details
Item | Pillow |
Fill | Micro Denier Fiber |
Fill Weight | 29 oz |
Color | White |
Washing Instructions | Machine Wash Warm, Tumble Dry, low heat, or line dry |
Thread Count | T230 |
Fabric | 100% Cotton |
Description
Pillow, Queen Size, Width 30 In., Length 21 In., Color White, Fill Micro Denier Fiber, 29 oz. Fill Weight, T230 Thread Count, 100 Percent Cotton, Machine Wash Warm, Tumble Dry, low heat, or line dry, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-BLKV-GG)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24" to 28"Gray (6524HB)
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Charcoal (HS82ABC.S)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-23)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11302)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11202)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11500)
- R & R TEXTILE Pillow Protector, King, 21 x 37 In, PK12 (X10200)
- CAROLINES TREASURES Carolines Treasures CK4518PW1216 12 x 3 x 16 in. Tamasaba Goldfish Merry Christmas Canvas Fabric Decorative Pillow (CK4518PW1216)
- R & R Textile Pillows