Shop All Sheets and Pillow Cases
R & R Textile
Pillow Case, Standard, PK12
Mfr # X30001
Zoro # G5047025
product price: $35.69
/pk 12, $2.97/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Full
- Width 42 in
- Length 34 in
- Fabric 60% Cotton/40% Polyester
- Thread Count T130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X30001
- Zoro # G5047025
- Country of Origin Pakistan
- Category Sheets and Pillow Cases
Dimensions
Size | Full |
Width | 42 in |
Length | 34 in |
Details
Item | Pillow Case |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T130 |
Color | White |
Closure | Flap |
Corners | Sewn |
Description
Pillow Case, Full Size, Width 42 in, Length 34 in, 60 Percent Cotton/40 Percent Polyester, T130 Thread Count, Color White, Corners Sewn, Closure Flap, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSEHOLD ESSENTIALS Creative Co-Op 4.5 in. D Wreath (XM8130)
- FLASH FURNITURE Burgundy Plastic Stack Chair (RUT-238A-BY-GG)
- OFFICESOURCE Slash Collection Armless Sled Base Stack Chair with Chrome Frame (3040SBBK)
- FLASH FURNITURE Starter Study Carrel, Nebule Grey (MT-M6201-GY-GG)
- R & R TEXTILE Bed Sheets, Twin, 39x76 In., PK12 (X31011)
- R & R TEXTILE Bedding/Bath Kit, Emergency Shelter, Dorms (X90001)
- R & R TEXTILE Flat Sheet, Twin, PK12 (X31012)
- R & R TEXTILE Bed Sheets, Twin, 39x80 In., PK12 (X32014)
- R & R TEXTILE Pillow Case, Standard, 42x34 In., PK12 (X31000)
- R & R TEXTILE Pillow Case, Standard, 42x36 In., PK12 (X32000)
- DRYFAST Flat Sheet, Queen Size, 110 in. L, PK6 (1A29687)
- R & R Textile Sheets and Pillow Cases