Shop All Sheets and Pillow Cases
R & R Textile
Pillow Case, Standard, 42x34 In., PK12
Mfr # X31000
Zoro # G2202121
product price: $37.15
/pk 12, $3.10/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Size Full
- Width 42 in
- Length 34 in
- Fabric 60% Cotton/40% Polyester
- Thread Count T180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X31000
- Zoro # G2202121
- Country of Origin Pakistan
- Category Sheets and Pillow Cases
Dimensions
Size | Full |
Width | 42 in |
Length | 34 in |
Details
Item | Pillow Case |
Type | Flat |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T180 |
Color | White |
Closure | Flap |
Description
Pillow Case, Flat, Full Size, Width 42 in, Length 34 in, 60 Percent Cotton/40 Percent Polyester, T180 Thread Count, Color White, Closure Flap, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNFLOWER Sunflower ADC106K White Down Alternative Comforter - King; 106 x 90 in. (ADC106K)
- LAWRENCE FRAMES 5 x 7 in. Hinged Double Picture Frame, Black (660057D)
- ZORO SELECT Round Folding Table, 60" dia. W, 29" H, Blow Molded Polyethylene Top, Gray (12F628)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 3-3/4 in Square Stained Cherry Hardwood Square Bun Foot Leg for Furniture (3P5.11.00099)
- R & R TEXTILE Bed Sheets, 78x80 In., PK12 (X32017)
- R & R TEXTILE Bedding and Bath Kit, Queen Sz, Beige/Wht (WWX90009)
- R & R TEXTILE Pillow Case, Standard, 42x36 In., PK12 (X32000)
- R & R TEXTILE Bed Sheets, Twin, 39x76 In., PK12 (X31011)
- R & R TEXTILE Bedding/Bath Kit, Emergency Shelter, Dorms (X90001)
- R & R TEXTILE Flat Sheet, Twin, PK12 (X31012)
- LEVINSOHN TEXTILE Levinsohn Textile FRE24514SILV03 Bed Makers Tailored Bed Skirt - Queen Size - Soft Silver (FRE24514SILV03)
- R & R Textile Sheets and Pillow Cases