Shop All Aprons
R & R Textile
Patient Gown, PK12
Mfr # WWX15120
Zoro # G7499864
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly-Cotton
- Closure Type Manual Ties
- Size Universal
- Features Neck and Waist Ties
- Named Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # WWX15120
- Zoro # G7499864
- Country of Origin India
- Category Aprons
Dimensions
Size | Universal |
Named Size | Universal |
Details
Color | White with Blue Print |
Material | Poly-Cotton |
Closure Type | Manual Ties |
Features | Neck and Waist Ties |
Description
Patient Gown, Straight Back, White with Blue Print, 53 Inch Sweep Size, PK 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 22 in Length (9379)
- FASHION SEAL Lab Coat, S, White, 40-1/4 In. L (3495 S)
- HONEYWELL UVEX Safety Goggles, Clear Scratch-Resistant Lens, Uvex Seismic Series (S0600)
- JJ KELLER Engine Oil Sign (8001236)
- R & R TEXTILE Terry Bib, 18 x 30in, Cotton, White, PK12 (X14470)
- UNCOMMON THREADS Adjustable Bib Apron Khaki (3010-2200)
- PGI Pgi 5116572 Single-Coated Neoprene/Nylon Smock, Large (5116572L)
- KLEEN HANDLER Waterproof TPU Bib Adjustable Neck Apron, Blue, 11.8 Mil (BLKH-HDS-TPU-AP2Y1)
- TOP DOG Die Cut Gown, 6 mil, Blue, XL (86043)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, 4XL, PK25 (QC275BYL4X002500)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Orange (32125)
- R & R Textile Aprons