Shop All Oven Mitts & Pot Holders
R & R Textile
Oven Mitt, Hand Shaped, Silver, 15in
Mfr # 01501
Zoro # G6155502
original price:
$3.19
6% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hand Shaped
- Material Quilted Silicone
- Max. Temp. 200 Degrees F
- Size 15 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # 01501
- Zoro # G6155502
- Country of Origin Pakistan
- Category Oven Mitts & Pot Holders
Dimensions
Size | 15 in |
Overall Length | 15 in |
Details
Item | Oven Mitt |
Style | Hand Shaped |
Material | Quilted Silicone |
Max. Temp. | 200 Degrees F |
Color | Silver |
Maximum Temperature | 200 Degrees F |
Product Type | Oven Mitt |
Description
Oven Mitt, Product Type Oven Mitt, Color Silver, Material Silicone, Maximum Temperature 200 Degrees F, Overall Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Switch Kit - Power (RPC13-375)
- PITCO Fryer Pucks (5/Pk) For - Part# Ptafr21-0017-01 Pk (PTAFR21-0017-01)
- MANITOWOC Relay, Starter (36A) (85-0491-3)
- BUNN Hose, Flex-.375Id X 36.0 Braid (34325.1001)
- R & R TEXTILE Oven Mitt, Hand Shaped, Natural, 13in (01303)
- R & R TEXTILE Oven Mitt, Hand Shaped, Natural, 17in (01703)
- R & R TEXTILE Oven Mitt, Hand Shaped, Silver, 13in (01301)
- ALLPOINTS Mitts-Oven, Black W/Red Strip (Bacon) Pr (8011150)
- TOPCHEF Trivet - Large (TO144396)
- CAROLINES TREASURES Turtle Pair of Pot Holders (8659PTHD)
- CAROLINES TREASURES Golden Retriever Oven Mitt (SS8163OVMT)
- R & R Textile Oven Mitts & Pot Holders