Shop All Oven Mitts & Pot Holders
R & R Textile
Oven Mitt, Hand Shaped, Natural, 17in
Mfr # 01703
Zoro # G6195777
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hand Shaped
- Material Terry
- Max. Temp. 200 Degrees F
- Size 17 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # 01703
- Zoro # G6195777
- Country of Origin Pakistan
- Category Oven Mitts & Pot Holders
Dimensions
Size | 17 in |
Overall Length | 17 in |
Details
Item | Oven Mitt |
Style | Hand Shaped |
Material | Terry |
Max. Temp. | 200 Degrees F |
Color | Tan |
Product Type | Oven Mitt |
Maximum Temperature | 200 Degrees F |
Description
Oven Mitt, Product Type Oven Mitt, Color Tan, Material Terry, Maximum Temperature 200 Degrees F, Overall Length 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITA-MIX Kit/Motor/2.3Php/120V/2.25Fan (062467)
- NORLAKE Gasket Ssm8 (000830)
- CARLISLE FOODSERVICE Extra Large Sponge, 8-1/4"x4-1/4", PK24 (36550100)
- ZUMEX Securing Knobs Rubber Joint 2 (S3300670-01)
- R & R TEXTILE Oven Mitt, Hand Shaped, Natural, 13in (01303)
- R & R TEXTILE Oven Mitt, Hand Shaped, Silver, 15in (01501)
- R & R TEXTILE Oven Mitt, Hand Shaped, Silver, 13in (01301)
- SAN JAMAR Neoprene Oven Mitt, 500 deg F, 14", PR (6786RMT)
- CAROLINES TREASURES Snowman with Corgi Oven Mitt (7048OVMT)
- CAROLINES TREASURES American Flag and Wirehaired Dachshund Oven Mitt (BB2163OVMT)
- CAROLINES TREASURES Snowman with Keeshond Oven Mitt (SS8557OVMT)
- R & R Textile Oven Mitts & Pot Holders