Shop All Rags & Towels
R & R Textile
New Microfiber Rags, 4 lb., Bag
Mfr # Z73125
Zoro # G7118778
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Size Varies
- Cleaning Cloth Condition New
- Cleaning Cloth Color Assorted
- Features Soaking up spills, Lint Free Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R & R Textile
- MFR # Z73125
- Zoro # G7118778
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | Varies |
Details
Material | Microfiber |
Item | New Microfiber Rags |
Cleaning Cloth Condition | New |
Cleaning Cloth Color | Assorted |
Features | Soaking up spills, Lint Free Cleaning |
Description
New Microfiber Rags,4 lb.,Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUSTAYN BY SPILFYTER Sorbents, 11 gal, 22 in Dia., Universal, Black, Polypropylene (G-76)
- KIMBERLY-CLARK PROFESSIONAL Prep Critic Task Wipe Dispos LowLint Wipe WHT 4/Cs (06121)
- COLGATE-PALMOLIVE Fabuloso, MULTI-USE CLEANER, LEMON SCENT, 169 OZ BOTTLE, 3PK (96987)
- BISSELL HAND HELD HRD SURFCESTMR (39N75)
- R & R TEXTILE New Microfiber Rags, 1 lb., Bag (Z73124)
- R & R TEXTILE Hand Towel 16"x27" White, 12PK (X02300)
- R & R TEXTILE Microfiber New Microfiber Rags, 25 lb., Box 25 lb. (Z73127)
- R & R TEXTILE Microfiber Hvy Wght Cloth, 12"x12", PK240 (Z73105)
- R & R TEXTILE T Shirt Rags Pallet, White, 630 lb. (Z99408)
- R & R TEXTILE Microfiber Cloth, Hvy Wght, 12"x12", PK48 (Z73104)
- INTEX SUPPLY 200CT 10x11 Cloth Rags (NW-00347-200)
- R & R Textile Rags & Towels