Shop All Rags & Towels
R & R Textile
New Microfiber Rags, 1 lb., Bag
Mfr # Z73124
Zoro # G7118839
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Size Varies
- Cleaning Cloth Condition New
- Cleaning Cloth Color Assorted
- Features Soaking up spills, Lint Free Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # Z73124
- Zoro # G7118839
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | Varies |
Details
Material | Microfiber |
Item | New Microfiber Rags |
Cleaning Cloth Condition | New |
Cleaning Cloth Color | Assorted |
Features | Soaking up spills, Lint Free Cleaning |
Description
New Microfiber Rags,1 lb.,Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Essential Mist Refill, Fresh Water Breeze, 0.67 oz Bottle (98554EA)
- CONDOR Sorbents, 6 gal, 22 in Dia., Harsh Chemicals, Gray, Polypropylene (35ZR02)
- KIMBERLY-CLARK PROFESSIONAL Universal 100% Recycled Fiber Hard Roll Towels, 1.5" Core, White, (800'/Roll, 12 Rolls/Case) (01052)
- GORDON BRUSH 1/4" Diameter Nylon Bristle and Tin Handle Acid Brush, 144PK (AB4N)
- R & R TEXTILE Multi-Purpose Terry Towel, PK144 (Z51747)
- R & R TEXTILE Mcrfbr Glass Cleaning Cloth, 16"x16", PK12 (Z73040)
- R & R TEXTILE Microfiber New Microfiber Rags, 25 lb., Box 25 lb. (Z73127)
- R & R TEXTILE Microfiber Cloth, Hvy Wght, 12"x12", PK48 (Z73104)
- R & R TEXTILE Microfiber Hvy Wght Cloth, 12"x12", PK240 (Z73105)
- R & R TEXTILE Bulk Red Shop Towels, PK100 (Z21825)
- BALL TRADING Pec White 10 Lbs Terry Cloth Rags (801-10LB (PEC))
- R & R Textile Rags & Towels