Shop All Rags & Towels
R & R Textile
Multi-Purpose Terry Towels, 14"x17", PK12
Mfr # Z51745
Zoro # G7118367
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Terry
- Size 14"x17"
- Cleaning Cloth Condition New
- Cleaning Cloth Color White
- Features Soaking up spills, wiping down grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R & R Textile
- MFR # Z51745
- Zoro # G7118367
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Size | 14"x17" |
Details
Material | Terry |
Item | Multi-Purpose Terry Towels |
Cleaning Cloth Condition | New |
Cleaning Cloth Color | White |
Features | Soaking up spills, wiping down grease |
Description
Multi-Purpose Terry Towels,14 In.x17 In.,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Fast Dry Carpet Rinse, 1 gal. (5001)
- GOO GONE Kitchen Degreaser, 14 Oz Trigger Spray Bottle, Liquid, Clear (2047)
- VIKAN VIKAN Yellow 20" Squeegee Head (77536)
- CARLISLE FOODSERVICE Small Looped End Mop, Red W/ Yellow Band, 369411B05 (369411B05)
- R & R TEXTILE T Shirt Rags Pallet, White, 630 lb. (Z99408)
- R & R TEXTILE Microfiber New Microfiber Rags, 25 lb., Box 25 lb. (Z73127)
- R & R TEXTILE New Microfiber Rags, 1 lb., Bag (Z73124)
- R & R TEXTILE Mcrfbr Glass Cleaning Cloth, 16"x16", PK12 (Z73040)
- R & R TEXTILE Microfiber Hvy Wght Cloth, 12"x12", PK240 (Z73105)
- R & R TEXTILE Microfiber Hvy Weight Cloth, 12"x12", PK12 (Z73020)
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 5 lb Box (N-W48NWB-5)
- R & R Textile Rags & Towels