Shop All Rags & Towels
R & R Textile
Microfiber Hvy Weight Cloth, 12"x12", PK12
Mfr # Z73020
Zoro # G7118437
product price: $10.19
/pk 12, $0.85/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Cleaning Cloth Condition New
- Features Soaking up spills, wiping down surfaces, multi-use cleaning
- Cleaning Cloth Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # Z73020
- Zoro # G7118437
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 12"x12" |
Details
Material | Microfiber |
Item | Microfiber Cloth Heavy Weight |
Cleaning Cloth Condition | New |
Features | Soaking up spills, wiping down surfaces, multi-use cleaning |
Cleaning Cloth Color | Blue |
Description
Microfiber General Purpose Cleaning Cloth, Heavy Weight, 12in x 12in: 12-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR Wet Mop Handle, 60 in L, Green, PK3 (HPC60FGRN-3PK)
- PROTEAM Extension Cord, 14 ga., 50 ft., Yellow (833432)
- HOOVER Vacuum Filter, 1/4" H, 5-1/2" L (440009175)
- TOLCO Tolco Industrial Toilet Plunger (280174)
- R & R TEXTILE Shop Towels, Blue, Cotton, 14x14", PK100 (WW21811)
- R & R TEXTILE Microfiber Cloth, Hvy Wght, 12"x12", PK48 (Z73104)
- R & R TEXTILE T Shirt Rags Pallet, White, 630 lb. (Z99408)
- R & R TEXTILE New Microfiber Rags, 4 lb., Bag (Z73125)
- R & R TEXTILE Microfiber Hvy Wght Cloth, 12"x12", PK240 (Z73105)
- R & R TEXTILE Multi-Purpose Terry Towels, 14"x17", PK12 (Z51745)
- SWIFFER Heavy-Duty Dry Refill Cloths, White, 11 x 8.5, 32PK (77198)
- R & R Textile Rags & Towels