Shop All Rags & Towels
R & R Textile
Microfiber Cloth, Lght Wght, 16"x16", PK180
Mfr # Z73103
Zoro # G7118577
product price: $135.99
/pk 180, $0.76/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Size 16"x16"
- Cleaning Cloth Condition New
- Features Soaking up spills, wiping down surfaces, multi-use cleaning
- Cleaning Cloth Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # Z73103
- Zoro # G7118577
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16"x16" |
Details
Material | Microfiber |
Item | Microfiber Cloth Light Weight |
Cleaning Cloth Condition | New |
Features | Soaking up spills, wiping down surfaces, multi-use cleaning |
Cleaning Cloth Color | Blue |
Description
Microfiber General Purpose Cleaning Cloth, Light Weight, 16in x 16in: 180-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Brush, Cleaning - Fryer Basket (321857)
- GOFER PARTS Replacement Squeegee - Rear (A) For IPC Eagle MPVR06546, IPC Eagle MPVR08036 (GSQ2028AX)
- GOJO FAST TOWELS Hand Cleaning Towels, 7.75 x 11, 130/Bucket, PK4 PK (6298-04)
- ROOTO 2 Lb. Crystal Commercial Drain Cleaner (1033)
- R & R TEXTILE Bulk Red Shop Towels, PK100 (Z21825)
- R & R TEXTILE Multi-Purpose Terry Towel, PK144 (Z51747)
- R & R TEXTILE Hand Towel 16"x27" White, 12PK (X02300)
- R & R TEXTILE Mcrfbr Glass Cleaning Cloth, 16"x16", PK12 (Z73040)
- R & R TEXTILE Microfiber Hvy Wght Cloth, 12"x12", PK240 (Z73105)
- R & R TEXTILE New Microfiber Rags, 1 lb., Bag (Z73124)
- BRAWNY Professional D400 Disposable Cleaning Towel System, 9.9 x 13, Orange, 200 Sheets/Roll (20040)
- R & R Textile Rags & Towels