Shop All Rags & Towels
R & R Textile
Microfiber Cloth, Hvy Wght, 12"x12", PK48
Mfr # Z73104
Zoro # G7118522
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Size 12"x12"
- Cleaning Cloth Condition New
- Features Soaking up spills, wiping down surfaces, multi-use cleaning
- Cleaning Cloth Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand R & R Textile
- MFR # Z73104
- Zoro # G7118522
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 12"x12" |
Details
Material | Microfiber |
Item | Microfiber Cloth Heavy Weight |
Cleaning Cloth Condition | New |
Features | Soaking up spills, wiping down surfaces, multi-use cleaning |
Cleaning Cloth Color | Blue |
Description
Microfiber Cloth,Heavy Weight,12 In.x12 In.,Package Quantity 48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Handle, Polypropylene, Blue, 6-1/2 in. (29343)
- RUBBERMAID COMMERCIAL 21 gal Half-Round Trash Can, Silver, 13 11/16 in Dia, Metal (2147582)
- BRIGHT AIR Air Freshener, 2.5 oz., Glass Jar, PK6 (BRI 900022)
- I-MOP Battery Set, with Left/Right Hand Battery (9017896)
- R & R TEXTILE T Shirt Rags Pallet, White, 630 lb. (Z99408)
- R & R TEXTILE Terry Cloth Rag Pallet, White, 630 lb. (Z99407)
- R & R TEXTILE Shop Towels, Blue, Cotton, 14x14", PK100 (WW21811)
- R & R TEXTILE Microfiber Hvy Wght Cloth, 12"x12", PK240 (Z73105)
- R & R TEXTILE Multi-Purpose Terry Towel, PK144 (Z51747)
- R & R TEXTILE Microfiber Bar Mop 15" x 18", 12PK (Z73060)
- INTEX SUPPLY 200CT 10x11 Cloth Rags (NW-00254-200)
- R & R Textile Rags & Towels