Shop All Rags & Towels
R & R Textile
Microfiber Cloth, Hvy Wght, 12"x12", PK3600
Mfr # Z73118
Zoro # G7118610
product price: $2,314.99
/pk 3600, $0.64/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,314.99
Free 30-Day Returns
Key Features
- Material Microfiber
- Size 12"x12"
- Cleaning Cloth Condition New
- Features Soaking up spills, wiping down surfaces, multi-use cleaning
- Cleaning Cloth Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # Z73118
- Zoro # G7118610
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 12"x12" |
Details
Material | Microfiber |
Item | Microfiber Cloth Heavy Weight |
Cleaning Cloth Condition | New |
Features | Soaking up spills, wiping down surfaces, multi-use cleaning |
Cleaning Cloth Color | Blue |
Description
Microfiber General Purpose Cleaning Cloth Pallet, Heavy Weight, 12in x 12in: 3600 Towels or 300 12-Packs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Microburst 3000 Refill, Orchard Fields, 2 oz Aerosol, PK12 (FG4012561)
- LIBMAN SWIVEL DUSTER 8""W 1PK (118)
- RUBBERMAID COMMERCIAL Zippered Vinyl Cleaning Cart Bag, 25 gal, 17" x 33", Brown (1966885)
- GLAD 13 gal Trash Bags, 9 mil (229 Micron), White, 3 PK (CLO78564CT)
- R & R TEXTILE Multi-Purpose Terry Towel, PK144 (Z51747)
- R & R TEXTILE Microfiber Cloth, Hvy Wght, 12"x12", PK48 (Z73104)
- R & R TEXTILE Microfiber Hvy Weight Cloth, 12"x12", PK12 (Z73020)
- R & R TEXTILE Mcrfbr Glass Cleaning Cloth, 16"x16", PK12 (Z73040)
- R & R TEXTILE Hand Towel 16"x27" White, 12PK (X02300)
- R & R TEXTILE Mcrfbr Suede Cln/Plsh Cloth, 16"x16", PK48 (Z73112)
- E-CLOTH High Performance Microfiber Dusting Cloth 12.5 in. W X 12.5 in. L 1 pk (10619S)
- R & R Textile Rags & Towels