Shop All Rags & Towels
R & R Textile
Microfiber Bar Mop 15" x 18", 12PK
Mfr # Z73060
Zoro # G7118452
product price: $18.49
/pk 12, $1.54/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Terry
- Size 15"x18"
- Color White
- Width 15 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # Z73060
- Zoro # G7118452
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 15"x18" |
Width | 15 in |
Length | 18 in |
Details
Material | Terry |
Item | Bar Mop Towel |
Color | White |
Used On | Wiping down counters, soaking up spills, Drying dishes |
Description
Ribbed Microfiber Bar Mop, 15in x 18in: 12-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 106 gal Step can, Grey, Plastic (CW1363)
- CRAFTSMAN 2-1/2 in. Floor Brush Wet/Dry Vac Attachment, 14 in. Wide Vacuum Accessory (CMXZVBE38633)
- BETCO Cleaners & Detergents, 32 oz Bottle, Citrus, 6 PK (4901600)
- GEORGIA-PACIFIC 16-11/16"H x 12-39/64"W, Paper Towel Dispenser, Black (59589)
- R & R TEXTILE New Microfiber Rags, 4 lb., Bag (Z73125)
- R & R TEXTILE T Shirt Rags Pallet, White, 630 lb. (Z99408)
- R & R TEXTILE Multi-Purpose Terry Towel, PK144 (Z51747)
- R & R TEXTILE Mcrfbr Glass Cleaning Cloth, 16"x16", PK48 (Z73110)
- R & R TEXTILE Microfiber Hvy Wght Cloth, 12"x12", PK240 (Z73105)
- R & R TEXTILE New Microfiber Rags, 50 lb., Box (Z73128)
- CHICOPEE 13x21 Pro-Quat Medium Duty Blue, Blue Print Towel, Microban, PK150 (0065)
- R & R Textile Rags & Towels