Shop All Rags & Towels
R & R Textile
Microfbr Car/Hand Towel, Red, 16"x27", PK12
Mfr # Z73031
Zoro # G7118461
product price: $26.69
/pk 12, $2.22/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Size 16"x27''
- Color Red
- Cleaning Cloth Condition New
- Cleaning Cloth Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # Z73031
- Zoro # G7118461
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16"x27'' |
Details
Material | Microfiber |
Item | Microfiber Car/Hand Towel |
Color | Red |
Cleaning Cloth Condition | New |
Cleaning Cloth Color | Red |
Features | Drying and polishing cars, lint free cleaning |
Description
Microfiber Car Wash or Hand Towels, 16in x 27in, Red: 12-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack (110566)
- BESTCARE Paper Towel Dispenser, (1/2 Ream) C-Fold (WH1181-1)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Blue, Plastic (41953)
- BUFFALO White T-Shirt No. 50 Box (10525)
- R & R TEXTILE T Shirt Rags Pallet, White, 630 lb. (Z99408)
- R & R TEXTILE Microfiber Cloth, Hvy Wght, 12"x12", PK48 (Z73104)
- R & R TEXTILE Hand Towel 16"x27" White, 12PK (X02300)
- R & R TEXTILE Microfiber Hvy Weight Cloth, 12"x12", PK12 (Z73020)
- R & R TEXTILE Multi-Purpose Terry Towels, 14"x17", PK12 (Z51745)
- R & R TEXTILE Multi-Purpose Terry Towel, PK144 (Z51747)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue, 12PK (32UV10)
- R & R Textile Rags & Towels