Shop All Rags & Towels
R & R Textile
Micrfbr Suede Polish Cloth, 16"x16", PK216
Mfr # Z73113
Zoro # G7118507
product price: $430.99
/pk 216, $2.00/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Size 16"x16"
- Cleaning Cloth Condition New
- Features Polishing delicate surfaces, lint free cleaning
- Cleaning Cloth Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # Z73113
- Zoro # G7118507
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16"x16" |
Details
Material | Microfiber |
Item | Microfiber Suede Polish Cloth |
Cleaning Cloth Condition | New |
Features | Polishing delicate surfaces, lint free cleaning |
Cleaning Cloth Color | Blue |
Description
Microfiber Suede Polishing Cloth, 16in x 16in: 216-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Floor Protection, 24 In. x 500 Ft., Green (FS24500)
- DIVERSEY Carpet Extraction Rinse, 2.5L Bottle, 2 PK (101109761)
- BOARDWALK Boardwalk Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (WPBWK6272)
- INTERDESIGN Brush Bowl York Cer/Chr (95621)
- R & R TEXTILE Red Shop Towels, Pallet, PK12000 (Z21823)
- R & R TEXTILE Bulk Red Shop Towels, PK100 (Z21825)
- R & R TEXTILE Multi-Purpose Terry Towels, 14"x17", PK12 (Z51745)
- R & R TEXTILE Multi-Purpose Terry Towel, PK144 (Z51747)
- R & R TEXTILE Microfiber Cloth, Hvy Wght, 12"x12", PK48 (Z73104)
- R & R TEXTILE Terry Cloth Rag Pallet, White, 630 lb. (Z99407)
- BUFFALO Colored Sweatshirt No. 10 Bag (10063PB)
- R & R Textile Rags & Towels