Shop All Rags & Towels
R & R Textile
Micrfbr Glass Clean Cloth, 16"x16", PK2700
Mfr # Z73121
Zoro # G7118741
product price: $3,410.99
/pk 2700, $1.26/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,410.99
Free 30-Day Returns
Key Features
- Material Microfiber
- Size 16"x16"
- Cleaning Cloth Condition New
- Cleaning Cloth Color Blue
- Features Cleaning glass or delicate surfaces. Lint-Free Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # Z73121
- Zoro # G7118741
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16"x16" |
Details
Material | Microfiber |
Item | Microfiber Glass Clean Cloth |
Cleaning Cloth Condition | New |
Cleaning Cloth Color | Blue |
Features | Cleaning glass or delicate surfaces. Lint-Free Cleaning |
Description
Microfiber Glass Cleaning Cloth Pallet, 16in x 16in: 2700 Towels or 225 12-Packs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Large Foam Wet Filter for M18 FUEL Wet/Dry Shop Vacuums (49-90-1990)
- GOJO 700 ml Foam Hand Soap Cartridge (8711-04)
- MAXIM Cleaners & Detergents, 1 gal Lemon, 4 PK (180000-41)
- SPILLTECH Sorbents, 39 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150M)
- R & R TEXTILE New Microfiber Rags, 4 lb., Bag (Z73125)
- R & R TEXTILE Microfiber New Microfiber Rags, 10 lb., Box 10 lb. (Z73126)
- R & R TEXTILE Multi-Purpose Terry Towels, 14"x17", PK12 (Z51745)
- R & R TEXTILE Microfiber Cloth, Hvy Wght, 12"x12", PK48 (Z73104)
- R & R TEXTILE Hand Towel 16"x27" White, 12PK (X02300)
- R & R TEXTILE Mcrfbr Suede Cln/Plsh Cloth, 16"x16", PK48 (Z73112)
- U.S ALLIANCE PAPER 75150 PE Paper Azure 2 Ply 150 sheet Kitchen Roll Towel (75150 (PE))
- R & R Textile Rags & Towels