Shop All Rags & Towels
R & R Textile
Mcrfbr Suede Cln/Plsh Cloth, 16"x16", PK48
Mfr # Z73112
Zoro # G7118513
product price: $112.99
/pk 48, $2.35/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Microfiber
- Size 16"x16"
- Cleaning Cloth Condition New
- Features Polishing delicate surfaces, lint free cleaning
- Cleaning Cloth Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # Z73112
- Zoro # G7118513
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16"x16" |
Details
Material | Microfiber |
Item | Microfiber Suede Clean/Polish Cloth |
Cleaning Cloth Condition | New |
Features | Polishing delicate surfaces, lint free cleaning |
Cleaning Cloth Color | Blue |
Description
Microfiber Suede Cleaning and Polishing Cloth, 16in x 16in: 48-Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Reusable Underpad Birdseye Cotton 10" x 9", Light Blue, (560-7052-0000)
- 3M 3M„¢ Easy Trap Duster, 8 in x 6 in x 30 ft, 60 sheets/box, 8 boxes/case, 59152W (7100081546)
- NEVR-DULL Metal Polish 5 oz Cloth (N/D)
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag Green (MP245525)
- R & R TEXTILE Terry Cloth Rag Pallet, White, 630 lb. (Z99407)
- R & R TEXTILE Bulk Red Shop Towels, PK100 (Z21825)
- R & R TEXTILE Red Shop Towels, Pallet, PK12000 (Z21823)
- R & R TEXTILE Microfiber Cloth, Hvy Wght, 12"x12", PK48 (Z73104)
- R & R TEXTILE New Microfiber Rags, 4 lb., Bag (Z73125)
- R & R TEXTILE Microfiber New Microfiber Rags, 10 lb., Box 10 lb. (Z73126)
- 3M 5" Easy Trap™ Duster Sweep and Dust Sheets (55655W)
- R & R Textile Rags & Towels