Shop All Rags & Towels
R & R Textile
Mcrfbr Glass Cleaning Cloth, 16"x16", PK12
Mfr # Z73040
Zoro # G7118400
product price: $24.59
/pk 12, $2.05/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Size 16"x16"
- Cleaning Cloth Condition New
- Features Cleaning glass or delicate surfaces. Lint-Free Cleaning
- Cleaning Cloth Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # Z73040
- Zoro # G7118400
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16"x16" |
Details
Material | Microfiber |
Item | Microfiber Glass Cleaning Cloth |
Cleaning Cloth Condition | New |
Features | Cleaning glass or delicate surfaces. Lint-Free Cleaning |
Cleaning Cloth Color | Blue |
Description
Microfiber Glass Cleaning Cloth,16 In.x16 In.,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Flat Mop Pad, Microfiber, 18"x5-1/2" BE/WE, PK 6 (RCPQ800WHCT)
- HERITAGE 45 gal Trash Bags, 40 in x 46 in, Premium, 0.7 mil, Black, 250 PK (D8046HK)
- BSC PREFERRED 1/4'' x 14'' Trash Can Bands, 225PK (S-7753)
- TIDE Cleaners & Detergents, Spray Bottle, Light Scent, 6 PK (76533)
- R & R TEXTILE Mcrfbr Glass Cleaning Cloth, 16"x16", PK48 (Z73110)
- R & R TEXTILE New Microfiber Rags, 1 lb., Bag (Z73124)
- R & R TEXTILE Microfiber Cloth, Hvy Wght, 12"x12", PK48 (Z73104)
- R & R TEXTILE Mcrfbr Suede Cln/Plsh Cloth, 16"x16", PK48 (Z73112)
- R & R TEXTILE Bulk Red Shop Towels, PK100 (Z21825)
- R & R TEXTILE Terry Cloth Rag Pallet, White, 630 lb. (Z99407)
- MABIS Rubber Combination Douche and Enema System 4-3/16" x 8-3/32", Red (42-842-000)
- R & R Textile Rags & Towels