Shop All Mattress Covers and Pads
R & R Textile
Mattress Cover, Quilt, 60x80 In.
Mfr # X41206
Zoro # G1668003
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 60 in x 80 in
- Length 80 in
- Width 60 in
- Protects Mattress
- Washing Instructions Machine Wash Warm, Gentle Cycle. Do not bleach. Tumble dry low.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X41206
- Zoro # G1668003
- Country of Origin United States
- Category Mattress Covers and Pads
Dimensions
Size | 60 in x 80 in |
Length | 80 in |
Width | 60 in |
Details
Item | Mattress Cover |
Protects | Mattress |
Washing Instructions | Machine Wash Warm, Gentle Cycle. Do not bleach. Tumble dry low. |
Corners | Elastic Fitted Skirt |
Type | Quilted |
Fabric | 50% Cotton; 50% Polyester |
Description
Mattress Cover, 60 In. x 80 In. Size, Length 80 In., Width 60 In., Quilted, Protects Mattress, Corners Elastic Fitted Skirt, 50 Percent Cotton; 50 Percent Polyester Fabric, Washing Instructions Machine Wash Warm, Gentle Cycle. Do not bleach. Tumble dry low.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Lit Sorter, 48 Sec, 38-1/4x11-7/8x34-11/16 (25081)
- RAYMOND PRODUCTS Table Tote, 32" x 32" x 25", 1 Table (3032US)
- LORELL 15.8" W Lorell Contemporary Furniture, Laminate, Mahogany (LLR69395)
- APC American Power Conversion-APC BK500BLK 500VA Back-UPS CS Black (BK500BLK)
- R & R TEXTILE Mattress Cover, Anchor Band, 60x80 In. (X42106)
- R & R TEXTILE Mattress Cover, Quilt, 54x80 In. (X41205)
- R & R TEXTILE Mattress Cover, Anchor Band, 36x80 In. (X42101)
- R & R TEXTILE Mattress Cover, Anchor Band, 54x80 In. (X42105)
- R & R TEXTILE Mattress Cover, Anchor Band, 78x80 In. (X42107)
- R & R TEXTILE Mattress Cover, Anchor Band, 39x80 In. (X42103)
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Twin - 36"x76", 6" Depth (MM-36766-V-CVR)
- R & R Textile Mattress Covers and Pads