Shop All Mattress Covers and Pads
R & R Textile
Mattress Cover, Quilt, 54x80 In.
Mfr # X41205
Zoro # G2656132
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54 in x 80 in
- Length 80 in
- Width 54 in
- Protects Mattress
- Type Quilted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X41205
- Zoro # G2656132
- Country of Origin United States
- Category Mattress Covers and Pads
Dimensions
Size | 54 in x 80 in |
Length | 80 in |
Width | 54 in |
Details
Item | Mattress Cover |
Protects | Mattress |
Type | Quilted |
Fabric | 50% Cotton; 50% Polyester |
Corners | Elastic Fitted Skirt |
Washing Instructions | Machine Wash Warm, Gentle Cycle. Do not bleach. Tumble dry low. |
Description
Mattress Cover, 54 In. x 80 In. Size, Length 80 In., Width 54 In., Quilted, Protects Mattress, Corners Elastic Fitted Skirt, 50 Percent Cotton; 50 Percent Polyester Fabric, Washing Instructions Machine Wash Warm, Gentle Cycle. Do not bleach. Tumble dry low.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Brushed Nickel (KN90020)
- LOGO BRANDS Houston Oilers Titans Legacy Elite Chair (631-12E-C1)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 25" to 33"Gray (6324HB)
- HON 18-1/4" W 4 Drawer File Cabinet, Putty, Legal (H514C.P.L)
- R & R TEXTILE Mattress Cover, Anchor Band, 60x80 In. (X42106)
- R & R TEXTILE Mattress Cover, Anchor Band, 54x80 In. (X42105)
- R & R TEXTILE Mattress Cover, Anchor Band, 36x80 In. (X42101)
- R & R TEXTILE Mattress Cover, Anchor Band, 39x80 In. (X42103)
- R & R TEXTILE Mattress Cover, Anchor Band, 78x80 In. (X42107)
- GRAND DOWN Down Alternative Mattress Topper Full (MAT TOPPER FL)
- MABIS Mabis 517-1076-9911 Fleece Armrests with Pouch (517-1076-9911)
- R & R Textile Mattress Covers and Pads