Shop All Mattress Covers and Pads
R & R Textile
Mattress Cover, Anchor Band, 78x80 In.
Mfr # X42107
Zoro # G1364632
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 78 in x 80 in
- Length 80 in
- Width 78 in
- Protects Mattress
- Fabric 100% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R & R Textile
- MFR # X42107
- Zoro # G1364632
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | 78 in x 80 in |
Length | 80 in |
Width | 78 in |
Details
Item | Mattress Cover |
Protects | Mattress |
Fabric | 100% Polyester |
Corners | Flat with Anchor Band |
Type | Anchor Band |
Washing Instructions | Machine Wash Warm, Gentle Cycle. Do not bleach. Tumble dry low. |
Description
Mattress Cover, Anchor Band, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Wall File Holder, 7 Sections, Legal/Letter, Black (21505)
- ENDURANCE Square Endurance Table 42" Square Gray, 42 in W, 42 in L, 29 in H (66750GY)
- TENNSCO 19" W 7 Drawer Putty (CF-758PY)
- RAYMOND PRODUCTS Table Tote, 32" x 32" x 25", 1 Table (3032US)
- R & R TEXTILE Mattress Cover, Quilt, 54x80 In. (X41205)
- R & R TEXTILE Mattress Cover, Anchor Band, 39x80 In. (X42103)
- R & R TEXTILE Mattress Cover, Anchor Band, 54x80 In. (X42105)
- R & R TEXTILE Mattress Cover, Anchor Band, 60x80 In. (X42106)
- R & R TEXTILE Mattress Cover, Anchor Band, 36x80 In. (X42101)
- COASTER Coaster 2335M Black Futon Pad (2335M)
- SINO TALENT INTERNATIONAL Box Spring Cover Easy Ft, Hazelnut Fxl 5 (9029011-BR)
- R & R Textile Mattress Covers and Pads